Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AW-Q0 IDEC Switches, ROUND RING FOR AWQ1B
AW-Q0 IDEC Switches, ROUND RING FOR AWQ1B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AW-Q0 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
ROUND RING FOR AWQ1B |
| Type |
Round Ring |
| Color |
Black |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |