Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AW-RF8 IDEC Switches, Metal Pushbutton Bezel, 22mm,
AW-RF8 IDEC Switches, Metal Pushbutton Bezel, 22mm,
This item cannot be canceled or returned
Description
Metal Pushbutton Bezel, 22mm,
Specifications
Specifications
| Manufacturer Part Number |
AW-RF8 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Metal Pushbutton Bezel, 22mm, Octogon w/Full Shroud, Chrome Plate |
| Type |
Bezel |
| For Use With |
TW Series |
| Shape |
Round |
| Color |
Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.07 lbs |