Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AW108AP Eaton's B-Line series Enclosures, JIC Series, Inner Panel, Aluminum
MFG Item Number
78205170368
AW108AP Eaton's B-Line series Enclosures, JIC Series, Inner Panel, Aluminum
MFG Item Number
78205170368
This item cannot be canceled or returned
Description
- JIC Flat Panels
- Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
- White Powder Finish or Smooth Brushed Finish with PVC Film Protectant
Specifications
Specifications
| Manufacturer Part Number |
78205170368 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
JIC |
| Family Series |
Eaton's B-Line series Enclosures, JIC Series |
| Description |
Inner Panel, Aluminum |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Inner |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Net Weight |
0.465 lbs |
| Gross Weight |
0.465 lbs |
AW108AP
Eaton's B-Line series Enclosures, JIC Series