AW108P
Eaton's B-Line series Enclosures, JIC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AW108P Eaton's B-Line series Enclosures, JIC Series, Inner Panel, Steel
MFG Item Number
78205179340

AW108P Eaton's B-Line series Enclosures, JIC Series, Inner Panel, Steel

MFG Item Number
78205179340
Item Number
AW108P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JIC Series
Item #
AW108P
Inner Panel, Steel

JIC Series Information

  • JIC Flat Panels
  • Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
  • White Powder Finish or Smooth Brushed Finish with PVC Film Protectant

Specifications

Specifications
Manufacturer Part Number 78205179340
Manufacturer Eaton's B-Line series
Product Series JIC
Family Series Eaton's B-Line series Enclosures, JIC Series
Description Inner Panel, Steel
Material Carbon Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 10 "
Nominal Width 8 "
Net Weight 1.222 lbs
Gross Weight 1.222 lbs
Alternatives
P1008
P1008
Wiegmann Enclosures, P Series