Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures, Type 4X Fiberglass Series
AW147AP
Eaton's B-Line series Enclosures, Type 4X Fiberglass Series
MFG Item Number
78205153459
This item cannot be canceled or returned
Description
Enclosures, Type 4X Fiberglass Series
Type 4X Fiberglass Series Information
- Back Panels for Type 4X Fiberglass Enclosures
- Stainless Steel, Stainless Steel, or Aluminum Composition
Specifications
Specifications
| Manufacturer Part Number |
78205153459 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Type 4X Fiberglass |
| Family Series |
Eaton's B-Line series Enclosures, Type 4X Fiberglass Series |
| Description |
Inner Panel, Aluminum |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
14 " |
| Nominal Width |
7 " |
| Net Weight |
0.565 lbs |
| Gross Weight |
0.805 lbs |
AW147AP
Eaton's B-Line series Enclosures, Type 4X Fiberglass Series