AW1610PP
Eaton's B-Line series Enclosures, JIC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AW1610PP

Eaton's B-Line series Enclosures, JIC Series

AW1610PP

Eaton's B-Line series Enclosures, JIC Series
Inner Panel, Perforated
Item Number
AW1610PP
MFG Item Number
11698986
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JIC Series
Item #
AW1610PP
Inner Panel, Perforated

JIC Series Information

  • JIC Flat Panels
  • Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
  • White Powder Finish or Smooth Brushed Finish with PVC Film Protectant

Specifications

Specifications
Manufacturer Part Number 11698986
Manufacturer Eaton's B-Line series
Product Series JIC
Family Series Eaton's B-Line series Enclosures, JIC Series
Description Inner Panel, Perforated
Material Carbon Steel
Composition Metallic
Panel Type Inner
Perforated Yes
Kit No
Nominal Height 16 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 2.1 lbs