Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures, Type 1 Series
AW1620-1P
Eaton's B-Line series Enclosures, Type 1 Series
MFG Item Number
78205109082
This item cannot be canceled or returned
Description
Enclosures, Type 1 Series
Type 1 Series Information
- JIC Flat Panels and Small Enclosure Flat Panels
- JIC Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
- Small Enclosure Panels are Only Available in Steel with a White Powder Finish
Specifications
Specifications
| Manufacturer Part Number |
78205109082 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Type 1 |
| Family Series |
Eaton's B-Line series Enclosures, Type 1 Series |
| Description |
Inner Panel, Steel |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
16 " |
| Nominal Width |
20 " |
| Net Weight |
0 lbs |
| Gross Weight |
4.877 lbs |
AW1620-1P
Eaton's B-Line series Enclosures, Type 1 Series