Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Super-Strut, a Div of T & B Strut
AW205R
Super-Strut, a Div of T & B Strut
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AW205 R |
| Manufacturer |
Super-Strut, a Div of T & B |
| Family Series |
Super-Strut, a Div of T & B Strut |
| Description |
Fitting, Right Wing Shape, Length 1-7/8 Inch, Height 1-3/4 Inch, Width 1-5/8 Inch, Hole Diameter 1 Inch, Steel |
| Gross Weight |
0.5 lbs |
| Net Weight |
0.53 lbs |
AW205R
Super-Strut, a Div of T & B Strut