AW2424SP
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AW2424SP

Eaton's B-Line series Enclosures

AW2424SP

Eaton's B-Line series Enclosures
Inner Panel, Stainless Steel
Item Number
AW2424SP
MFG Item Number
78205179416
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
AW2424SP
Inner Panel, Stainless Steel

Series Information

Type 4/4X NEMA Flanged Panels can be installed in consoles, Type 4X, Type 4, and Type 12 NEMA Enclosures. Panels are available in steel, galvanized steel, stainless steel and aluminum. Painted steel panels have a white powder paint finish. Stainless steel and aluminum panels have a smooth brushed finish on one side and protected with PVC film.

Specifications

Specifications
Manufacturer Part Number 78205179416
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Inner Panel, Stainless Steel
Material Stainless Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Comments Flanged
Nominal Height 24 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 14.613 lbs