Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's B-Line series Enclosures, Type 4/4X Series
AW3630GP
Eaton's B-Line series Enclosures, Type 4/4X Series
Inner Panel, Galvanized Steel
MFG Item Number
78205117635
This item cannot be canceled or returned
Description
Enclosures, Type 4/4X Series
Inner Panel, Galvanized Steel
Type 4/4X Series Information
Type 4/4X NEMA Flanged Panels can be installed in consoles, Type 4X, Type 4, and Type 12 NEMA Enclosures. Panels are available in steel, galvanized steel, stainless steel and aluminum. Painted steel panels have a white powder paint finish. Stainless steel and aluminum panels have a smooth brushed finish on one side and protected with PVC film.
Specifications
Specifications
Manufacturer Part Number
78205117635
Manufacturer
Eaton's B-Line series
Product Series
Type 4/4X
Family Series
Eaton's B-Line series Enclosures, Type 4/4X Series
Description
Inner Panel, Galvanized Steel
Material
Galvanized Steel
Composition
Metallic
Panel Type
Inner
Perforated
No
Kit
No
Comments
Flanged
Nominal Height
36 "
Nominal Width
30 "
Net Weight
21.1 lbs
Gross Weight
21.1 lbs
AW3630GP
Eaton's B-Line series Enclosures, Type 4/4X Series