AW3630P
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AW3630P Eaton's B-Line series Enclosures, Inner Panel, Steel
MFG Item Number
78205179435

AW3630P Eaton's B-Line series Enclosures, Inner Panel, Steel

MFG Item Number
78205179435
Item Number
AW3630P
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Series
Item #
AW3630P
Inner Panel, Steel

Series Information

Type 4/4X NEMA Flanged Panels can be installed in consoles, Type 4X, Type 4, and Type 12 NEMA Enclosures. Panels are available in steel, galvanized steel, stainless steel and aluminum. Painted steel panels have a white powder paint finish. Stainless steel and aluminum panels have a smooth brushed finish on one side and protected with PVC film.

Specifications

Specifications
Manufacturer Part Number 78205179435
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Inner Panel, Steel
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Comments Flanged
Nominal Height 36 "
Nominal Width 30 "
Net Weight 34 lbs
Gross Weight 34 lbs
Alternatives
NP3630
NP3630
Wiegmann Enclosures