Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AW412
SOC AW412, SOC, 3X4', ALLWIK, 12/CS
This item cannot be canceled or returned
Description
SOC AW412, SOC, 3X4', ALLWIK, 12/CS
Specifications
Specifications
| Manufacturer Part Number |
107674 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
ALLWIK Universal Absorbent Socks, 3 x 4', Absorbency Capacity 12 gal |
| Type |
General Purpose Cleaner |
| Net Weight |
0 lbs |
| Gross Weight |
0.75 lbs |