AW681KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AW681KE

Ohmite Resistors, A Series

AW681KE

Ohmite Resistors, A Series
RESISTOR, 680 OHM, 2.5 WATT, +-10pct.,
MFG Item Number
AW681KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, A Series
Item #
AW681KE
RESISTOR, 680 OHM, 2.5 WATT, +-10pct.,

A Series Information


Specifications

Specifications
Manufacturer Part Number AW681KE
Manufacturer Ohmite
Product Series A
Family Series Ohmite Resistors, A Series
Description RESISTOR, 680 OHM, 2.5 WATT, +-10pct., TOLERANCE, RoHS COMPLIANT
Resistance 680 Ohm
Adjustable No
Non-Inductive Yes
Wattage 2.5 W
Composition Ceramic
Operating Temperature -67-302 °F
Tolerance % 10 %
Length 0.18 "
Mounting PC
Net Weight 0.0112 lbs
Gross Weight 0.0112 lbs