AW7260AP
Eaton's B-Line series Enclosures, Type 4/4X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AW7260AP

Eaton's B-Line series Enclosures, Type 4/4X Series

AW7260AP

Eaton's B-Line series Enclosures, Type 4/4X Series
Inner Panel, Aluminum
Item Number
AW7260AP
MFG Item Number
78205179486
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4/4X Series
Item #
AW7260AP
Inner Panel, Aluminum

Type 4/4X Series Information

Type 4/4X NEMA Flanged Panels can be installed in consoles, Type 4X, Type 4, and Type 12 NEMA Enclosures. Panels are available in steel, galvanized steel, stainless steel and aluminum. Painted steel panels have a white powder paint finish. Stainless steel and aluminum panels have a smooth brushed finish on one side and protected with PVC film.

Specifications

Specifications
Manufacturer Part Number 78205179486
Manufacturer Eaton's B-Line series
Product Series Type 4/4X
Family Series Eaton's B-Line series Enclosures, Type 4/4X Series
Description Inner Panel, Aluminum
Material Aluminum
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Comments Flanged
Nominal Height 72 "
Nominal Width 60 "
Net Weight 0 lbs
Gross Weight 45.974 lbs