Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures, JIC Series
AW86SP
Eaton's B-Line series Enclosures, JIC Series
Inner Panel, Stainless Steel
MFG Item Number
78205179321
This item cannot be canceled or returned
Description
Inner Panel, Stainless Steel
- JIC Flat Panels
- Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
- White Powder Finish or Smooth Brushed Finish with PVC Film Protectant
Specifications
Specifications
| Manufacturer Part Number |
78205179321 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
JIC |
| Family Series |
Eaton's B-Line series Enclosures, JIC Series |
| Description |
Inner Panel, Stainless Steel |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.712 lbs |
AW86SP
Eaton's B-Line series Enclosures, JIC Series