AW88AP
Eaton's B-Line series Enclosures, JIC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AW88AP Eaton's B-Line series Enclosures, JIC Series, Inner Panel, Aluminum
MFG Item Number
78205108010

AW88AP Eaton's B-Line series Enclosures, JIC Series, Inner Panel, Aluminum

MFG Item Number
78205108010
Item Number
AW88AP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JIC Series
Item #
AW88AP
Inner Panel, Aluminum

JIC Series Information

  • JIC Flat Panels
  • Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
  • White Powder Finish or Smooth Brushed Finish with PVC Film Protectant

Specifications

Specifications
Manufacturer Part Number 78205108010
Manufacturer Eaton's B-Line series
Product Series JIC
Family Series Eaton's B-Line series Enclosures, JIC Series
Description Inner Panel, Aluminum
Material Aluminum
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 8 "
Nominal Width 8 "
Net Weight 0.35 lbs
Gross Weight 0.51 lbs