AW88GP
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AW88GP Eaton's B-Line series Enclosures, Inner Panel, Galvanized
MFG Item Number
78205113198

AW88GP Eaton's B-Line series Enclosures, Inner Panel, Galvanized

MFG Item Number
78205113198
Item Number
AW88GP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
AW88GP
Inner Panel, Galvanized

Series Information

  • JIC Flat Panels
  • Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
  • White Powder Finish or Smooth Brushed Finish with PVC Film Protectant

Specifications

Specifications
Manufacturer Part Number 78205113198
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Inner Panel, Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 8 "
Nominal Width 8 "
Net Weight 0 lbs
Gross Weight 0.937 lbs