Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
AWA-25-175
Eaton's B-Line series Anchors
AWA-25-175 WEDGE ANCHR 1/4X1 3/4
MFG Item Number
78101103068
This item cannot be canceled or returned
Description
AWA-25-175 WEDGE ANCHR 1/4X1 3/4
Specifications
Specifications
| Manufacturer Part Number |
78101103068 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
AWA-25-175 WEDGE ANCHR 1/4X1 3/4 |
| Size |
1/4 " |
| Length |
1-3/4 " |
| Thread Length |
3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.032 lbs |
AWA-25-175
Eaton's B-Line series Anchors