Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
AWA-25-225SS
Eaton's B-Line series Anchors
AWA-25-225SS WEDGE ANCHR 1/4X2 1/4
MFG Item Number
78101103147
This item cannot be canceled or returned
Description
AWA-25-225SS WEDGE ANCHR 1/4X2 1/4
Specifications
Specifications
| Manufacturer Part Number |
78101103147 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
AWA-25-225SS WEDGE ANCHR 1/4X2 1/4 SS |
| Size |
1/4 " |
| Thread Length |
1-1/4 " |
| Comments |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0.037 lbs |
AWA-25-225SS
Eaton's B-Line series Anchors