Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
AWA-25-325
Eaton's B-Line series Anchors
AWA-25-325 WEDGE ANCHOR 1/4X3 1/4
MFG Item Number
78101103070
This item cannot be canceled or returned
Description
AWA-25-325 WEDGE ANCHOR 1/4X3 1/4
Specifications
Specifications
| Manufacturer Part Number |
78101103070 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
AWA-25-325 WEDGE ANCHOR 1/4X3 1/4 |
| Size |
1/4 " |
| Length |
3-1/4 " |
| Thread Length |
2-1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.048 lbs |
AWA-25-325
Eaton's B-Line series Anchors