Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
AWA-37-350SS4
Eaton's B-Line series Anchors
AWA-37-350SS4 Wedge Anchor, pack/50
Item Number
AWA-37-350SS4
This item cannot be canceled or returned
Description
AWA-37-350SS4 Wedge Anchor, pack/50
Specifications
Specifications
| Manufacturer Part Number |
11905737 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
AWA-37-350SS4 Wedge Anchor, pack/50 |
| Size |
3/8 " |
| Length |
3-1/2 " |
| Thread Length |
2-3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.116 lbs |
AWA-37-350SS4
Eaton's B-Line series Anchors