Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
AWA-37-500SS
Eaton's B-Line series Anchors
AWA-37-500SS WEDGE ANCHR 3/8X5 SS
MFG Item Number
78101103153
This item cannot be canceled or returned
Description
AWA-37-500SS WEDGE ANCHR 3/8X5 SS
Specifications
Specifications
| Manufacturer Part Number |
78101103153 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
AWA-37-500SS WEDGE ANCHR 3/8X5 SS |
| Size |
3/8 " |
| Thread Length |
3-7/8 " |
| Comments |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0.152 lbs |
AWA-37-500SS
Eaton's B-Line series Anchors