Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
AWA-50-275SS
Eaton's B-Line series Anchors
AWA-50-275SS WEDGE ANCHR 1/2X2 3/4
MFG Item Number
78101103154
This item cannot be canceled or returned
Description
AWA-50-275SS WEDGE ANCHR 1/2X2 3/4
Specifications
Specifications
| Manufacturer Part Number |
78101103154 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
AWA-50-275SS WEDGE ANCHR 1/2X2 3/4 SS |
| Size |
1/2 " |
| Thread Length |
1-3/8 " |
| Comments |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0.188 lbs |
AWA-50-275SS
Eaton's B-Line series Anchors