Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
AWA-50-450
Eaton's B-Line series Anchors
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
11905739 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
AWA-50-450 Wedge Anchor |
| Size |
1/2 " |
| Length |
4-1/2 " |
| Thread Length |
3-1/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.265 lbs |
AWA-50-450
Eaton's B-Line series Anchors