Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
AWA-50-550SS
Eaton's B-Line series Anchors
AWA-50-550SS WEDGE ANCHR 1/2X5 1/2
MFG Item Number
78101103157
This item cannot be canceled or returned
Description
AWA-50-550SS WEDGE ANCHR 1/2X5 1/2
Specifications
Specifications
| Manufacturer Part Number |
78101103157 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
AWA-50-550SS WEDGE ANCHR 1/2X5 1/2 SS |
| Size |
1/2 " |
| Thread Length |
4-1/8 " |
| Comments |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0.31 lbs |
AWA-50-550SS
Eaton's B-Line series Anchors