Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AWA-62-350SS4 Eaton's B-Line series Anchors, AWA-62-350SS4 Wedge Anchor
AWA-62-350SS4 Eaton's B-Line series Anchors, AWA-62-350SS4 Wedge Anchor
Item Number
AWA-62-350SS4
This item cannot be canceled or returned
Description
AWA-62-350SS4 Wedge Anchor
Specifications
Specifications
| Manufacturer Part Number |
11905752 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
AWA-62-350SS4 Wedge Anchor |
| Size |
5/8 " |
| Length |
3-1/2 " |
| Thread Length |
2 " |
| Net Weight |
0.395 lbs |
| Gross Weight |
0.405 lbs |
AWA-62-350SS4
Eaton's B-Line series Anchors