Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
AWA-62-500
Eaton's B-Line series Anchors
AWA-62-500 WEDGE ANCHR 5/8X5
MFG Item Number
78101103083
This item cannot be canceled or returned
Description
AWA-62-500 WEDGE ANCHR 5/8X5
Specifications
Specifications
| Manufacturer Part Number |
78101103083 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
AWA-62-500 WEDGE ANCHR 5/8X5 |
| Size |
5/8 " |
| Length |
5 " |
| Thread Length |
3-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.52 lbs |
AWA-62-500
Eaton's B-Line series Anchors