Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
AWA-62-600SS4
Eaton's B-Line series Anchors
AWA-62-600SS4 Wedge Anchor
Item Number
AWA-62-600SS4
This item cannot be canceled or returned
Description
AWA-62-600SS4 Wedge Anchor
Specifications
Specifications
| Manufacturer Part Number |
11905755 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
AWA-62-600SS4 Wedge Anchor |
| Size |
5/8 " |
| Length |
6 " |
| Thread Length |
4-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.587 lbs |
AWA-62-600SS4
Eaton's B-Line series Anchors