AWB3010-B
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AWB3010-B HMS Industrial Networks Gateways & Routers, Anybus Wireless Bridge - II Ext. Ant.
MFG Item Number
AWB3010-B

AWB3010-B HMS Industrial Networks Gateways & Routers, Anybus Wireless Bridge - II Ext. Ant.

MFG Item Number
AWB3010-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
AWB3010-B
Anybus Wireless Bridge - II Ext. Ant.

Series Information

Specifications

Specifications
Manufacturer Part Number AWB3010-B
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Anybus Wireless Bridge - II Ext. Ant.- Ethernet
Type Bridge/Router
Output Power 1.7 W
Network Protocols BACnet/IP, EtherNet/IP, Modbus TCP, PROFINET
Operating Temperature -22-149 °F
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs