Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AWB5005-B HMS Industrial Networks Ethernet Switches, Anybus Managed L2 PoE Switch
MFG Item Number
AWB5005-B
AWB5005-B HMS Industrial Networks Ethernet Switches, Anybus Managed L2 PoE Switch
MFG Item Number
AWB5005-B
This item cannot be canceled or returned
Description
Ethernet Switches, Series
Anybus Managed L2 PoE Switch
Specifications
Specifications
| Manufacturer Part Number |
AWB5005-B |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Ethernet Switches |
| Description |
Anybus Managed L2 PoE Switch |
| Total Number of Ports |
10 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
1000Base-T |
| Primary Port Quantity |
8 |
| Power Over Ethernet (PoE) |
Yes |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail |
| Protection Rating |
IP30 |
| Approvals |
CE |
| Net Weight |
2.54 lbs |
| Gross Weight |
2.54 lbs |
AWB5005-B
HMS Industrial Networks Ethernet Switches