Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Gateways & Routers
AWB5121-B
HMS Industrial Networks Gateways & Routers
Anybus IND 802.11 Wireless LAN Router
MFG Item Number
AWB5121-B
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Anybus IND 802.11 Wireless LAN Router
Specifications
Specifications
| Manufacturer Part Number |
AWB5121-B |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Anybus IND 802.11 Wireless LAN Router |
| Type |
Router |
| Ports |
Ethernet, USB |
| Network Protocols |
WLAN 80211 |
| Input Voltage |
8-32 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
2.36 lbs |
AWB5121-B
HMS Industrial Networks Gateways & Routers