Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures, Type 4X Fiberglass Series
AWF2424SP
Eaton's B-Line series Enclosures, Type 4X Fiberglass Series
Inner Panel, Stainless Steel
MFG Item Number
78205154519
This item cannot be canceled or returned
Description
Enclosures, Type 4X Fiberglass Series
Inner Panel, Stainless Steel
Type 4X Fiberglass Series Information
- Back Panels for Type 4X Fiberglass Enclosures
- Stainless Steel, Stainless Steel, or Aluminum Composition
Specifications
Specifications
| Manufacturer Part Number |
78205154519 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Type 4X Fiberglass |
| Family Series |
Eaton's B-Line series Enclosures, Type 4X Fiberglass Series |
| Description |
Inner Panel, Stainless Steel |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Net Weight |
0 lbs |
| Gross Weight |
13.098 lbs |
AWF2424SP
Eaton's B-Line series Enclosures, Type 4X Fiberglass Series