Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
AWF3630AP
Eaton's B-Line series Enclosures
MFG Item Number
78205154508
This item cannot be canceled or returned
Description
- Back Panels for Type 4X Fiberglass Enclosures
- Stainless Steel, Stainless Steel, or Aluminum Composition
Specifications
Specifications
| Manufacturer Part Number |
78205154508 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Inner Panel, Aluminum |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
36 " |
| Nominal Width |
30 " |
| Net Weight |
0 lbs |
| Gross Weight |
8.808 lbs |
AWF3630AP
Eaton's B-Line series Enclosures