Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AWF7221P Eaton's B-Line series Enclosures, Type 4X Fiberglass Series, Inner Panel, Steel
MFG Item Number
78205154544
AWF7221P Eaton's B-Line series Enclosures, Type 4X Fiberglass Series, Inner Panel, Steel
MFG Item Number
78205154544
This item cannot be canceled or returned
Description
Enclosures, Type 4X Fiberglass Series
Type 4X Fiberglass Series Information
- Back Panels for Type 4X Fiberglass Enclosures
- Stainless Steel, Stainless Steel, or Aluminum Composition
Specifications
Specifications
| Manufacturer Part Number |
78205154544 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Type 4X Fiberglass |
| Family Series |
Eaton's B-Line series Enclosures, Type 4X Fiberglass Series |
| Description |
Inner Panel, Steel |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Flanged |
| Nominal Height |
72 " |
| Nominal Width |
21 " |
| Net Weight |
0 lbs |
| Gross Weight |
38.34 lbs |
AWF7221P
Eaton's B-Line series Enclosures, Type 4X Fiberglass Series