AX221KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AX221KE

Ohmite Resistors, A Series

AX221KE

Ohmite Resistors, A Series
RESISTOR, 220 OHM, 3.5 WATT, +-10pct.,
MFG Item Number
AX221KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, A Series
Item #
AX221KE
RESISTOR, 220 OHM, 3.5 WATT, +-10pct.,

A Series Information


Specifications

Specifications
Manufacturer Part Number AX221KE
Manufacturer Ohmite
Product Series A
Family Series Ohmite Resistors, A Series
Description RESISTOR, 220 OHM, 3.5 WATT, +-10pct., TOLERANCE, RoHS COMPLIANT
Resistance 220 Ohm
Adjustable No
Non-Inductive Yes
Wattage 3.5 W
Composition Ceramic
Operating Temperature -67-302 °F
Tolerance % 10 %
Length 0.18 "
Mounting PC
Net Weight 0.0192 lbs
Gross Weight 0.0192 lbs