AX8200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AX8200

Appleton Couplers, AX Series

AX8200

Appleton Couplers, AX Series
2 IN EXP FTG
MFG Item Number
AX8200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, AX Series
Item #
AX8200
2 IN EXP FTG

AX Series Information

  • Weatherproof
  • Concretetight
  • Includes insulating bushing
  • For wet or dry locations, use with Type BJ external bonding jumpers (sold separately)
O‑Z/Gedney AX expansion fittings allow for expansion and contraction in a run of rigid metal conduit and IMC. They can be used for applications involving IMC. Due to the slightly smaller O.D. of the IMC, a 15" minimum length of rigid conduit should be used entering the expansion fitting. Type AX provides for a maximum of 4" conduit movement, 2" in either direction. Type AX‑8 provides for a maximum of 8" conduit movement, 4" in either direction.

Specifications

Specifications
Manufacturer Part Number AX8200
Manufacturer Appleton
Product Series AX
Family Series Appleton Couplers, AX Series
Description 2 IN EXP FTG
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Max Conduit Movement 8 "
NEMA Rating NEMA FB1
Ground Pass Through Yes
Req. Conduit Rotation No
Protection Rating Indoor, Outdoor, Concrete Tight
Composition Malleable Iron
Insulated Throat Yes
Hazardous Location No
Approvals CSA, UL
Comments For Commercial and Industrial, Listed for Ordinary Locations, Hot Dip Galvanized
Net Weight 9.08 lbs
Gross Weight 9.08 lbs