AXB125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AXB125

Appleton Couplers, AXB Series

AXB125

Appleton Couplers, AXB Series
1-1/4 IN EXP CPLG W/ INT BOND
MFG Item Number
AXB125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, AXB Series
Item #
AXB125
1-1/4 IN EXP CPLG W/ INT BOND

AXB Series Information

  • Hot dipped galvanized finish; corrosion‑resistant
  • Vandal‑proof
  • Internal bonding jumper eliminates need for external jumper that can be tampered with and exposed to corrosion
  • Field‑inspectable
  • Copper‑braid jumper acts as fault current carrier
  • Trade sizes from 1/2"" through 2"" with 4"" and 8"" movement
  • Disassembly is not required during installation, therefore there are no parts to drop or lose and fewer tools are required
O‑Z/Gedney AXB expansion fittings allow for expansion and contraction of IMC and rigid metal conduit runs that are exposed to temperature changes, as in subways, bridges and pedways. The internal bonding jumper allows for placement in high‑traffic areas without the worry of vandalism or theft. Additionally, the exclusive sliding outer casing allows for field inspection of the bonding jumper. The copper‑braid jumper passes UL ground fault testing. AXB Expansion Fittings come in standard trade sizes for a wide range of applications and feature a corrosion‑resistant, hot dipped galvanized finish.

Specifications

Specifications
Manufacturer Part Number AXB125
Manufacturer Appleton
Product Series AXB
Family Series Appleton Couplers, AXB Series
Description 1-1/4 IN EXP CPLG W/ INT BOND
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1-1/4 "
Max Conduit Movement 4 "
Req. Conduit Rotation No
Protection Rating Indoor, Outdoor
Composition Ductile Iron
Insulated Throat No
Hazardous Location No
Approvals UL
Comments For Commercial and Industrial, Listed for Ordinary Locations, Hot Dip Galvanized
Net Weight 11.85 lbs
Gross Weight 8.14 lbs