Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AXW-300-W/AW-R1
MFG Item Number
AXW-300-W/AW-R1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AXW-300-W/AW-R1 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton |
| Type |
Key Lock Release |
| For Use With |
TW Series |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AXW-300-W/AW-R1
IDEC Switches