Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AXW4B-R IDEC Switches, BUTTON 22MM P/LOCK KEY RESET 40MM

MFG Item Number
AXW4B-R

AXW4B-R IDEC Switches, BUTTON 22MM P/LOCK KEY RESET 40MM

MFG Item Number
AXW4B-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AXW4B-R
BUTTON 22MM P/LOCK KEY RESET 40MM

Series Information

Specifications

Specifications
Manufacturer Part Number AXW4B-R
Manufacturer IDEC
Family Series IDEC Switches
Description BUTTON 22MM P/LOCK KEY RESET 40MM RED
Type Button
Color Red
Net Weight 0.015 lbs
Gross Weight 0.015 lbs