AY39GKE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AY39GKE

Ohmite Resistors, A Series

AY39GKE

Ohmite Resistors, A Series
RESISTOR, 3.9 OHM, 4.5 WATT, +-10pct.,
MFG Item Number
AY39GKE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, A Series
Item #
AY39GKE
RESISTOR, 3.9 OHM, 4.5 WATT, +-10pct.,

A Series Information


Specifications

Specifications
Manufacturer Part Number AY39GKE
Manufacturer Ohmite
Product Series A
Family Series Ohmite Resistors, A Series
Description RESISTOR, 3.9 OHM, 4.5 WATT, +-10pct., TOLERANCE, RoHS COMPLIANT
Resistance 3.9 Ohm
Adjustable No
Non-Inductive Yes
Wattage 4.5 W
Composition Ceramic
Operating Temperature -67-302 °F
Tolerance % 10 %
Length 0.18 "
Mounting PC
Net Weight 0.0406 lbs
Gross Weight 0.0406 lbs