Series Information
| Manufacturer Part Number | AYD340NUR |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | 30mm Emergency-Stop 4 NO |
| Illuminated | No |
| Operation | Pull |
| Mounting | 30.5 mm |
| Operator Size (mm) | 48 mm |
| Contacts | 4PST |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Metal Hex |
| Nominal Lamp Voltage | 600 VAC, 600 VDC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |