Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AYD3BN-B IDEC Switches, TWTD Series, Cap
AYD3BN-B IDEC Switches, TWTD Series, Cap
This item cannot be canceled or returned
Description
30mm Mounting Size Maintained or Spring Return Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.
Slow Make, Double Break Contacts Modular Construction for Maximum Flexibility
Specifications
Specifications
Manufacturer Part Number
AYD3BN-B
Manufacturer
IDEC
Product Series
TWTD
Family Series
IDEC Switches, TWTD Series
Description
Cap
Type
Pushbutton
Shape
Round
Color
Black
Approvals
CCC, CE, CSA, UL
Net Weight
0.02 lbs
Gross Weight
0.03 lbs
AYD3BN-B
IDEC Switches, TWTD Series