Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AYD3BN-R-ESTOP |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Cap Engraved E-STOP |
| Type | Lens |
| For Use With | TWTD Series |
| Shape | Round |
| Color | Red |
| Legend | (Blank) |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |