AYLD-0600

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AYLD-0600 IDEC Switches, TWTD Series, Push-Pull Pushbutton Operator, Ill,
MFG Item Number
AYLD-0600

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AYLD-0600 IDEC Switches, TWTD Series, Push-Pull Pushbutton Operator, Ill,

MFG Item Number
AYLD-0600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
AYLD-0600
Push-Pull Pushbutton Operator, Ill,

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number AYLD-0600
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description Push-Pull Pushbutton Operator, Ill, 30mm Mounting, For Use with Mushroom Operating Head
Type Pushbutton
Net Weight 0.185 lbs
Gross Weight 0.185 lbs