AYLD39902SDN-R-240V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYLD39902SDN-R-240V

IDEC Switches

AYLD39902SDN-R-240V

IDEC Switches
TWTD Estop Psh-Pll 40mm Mshrm
MFG Item Number
AYLD39902SDN-R-240V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AYLD39902SDN-R-240V
TWTD Estop Psh-Pll 40mm Mshrm

Series Information

Specifications

Specifications
Manufacturer Part Number AYLD39902SDN-R-240V
Manufacturer IDEC
Family Series IDEC Switches
Description TWTD Estop Psh-Pll 40mm Mshrm
Illuminated Yes
Operation Pull-Twist
Mounting 30.5 mm
Operator Size (mm) 40 mm
Contacts DPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs