Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYLD3LD-S-K

IDEC Switches

AYLD3LD-S-K

IDEC Switches
Lens, Mushroom, 40mm, Blue, Push
MFG Item Number
AYLD3LD-S-K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AYLD3LD-S-K
Lens, Mushroom, 40mm, Blue, Push

Series Information

Specifications

Specifications
Manufacturer Part Number AYLD3LD-S-K
Manufacturer IDEC
Family Series IDEC Switches
Description Lens, Mushroom, 40mm, Blue, Push Pull
Type Lens
For Use With TWND Series
Shape Round
Color Blue
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs