Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYLD3LD-W-K

IDEC Switches

AYLD3LD-W-K

IDEC Switches
Lens, Mushroom, 40mm, White, Push
MFG Item Number
AYLD3LD-W-K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AYLD3LD-W-K
Lens, Mushroom, 40mm, White, Push

Series Information

Specifications

Specifications
Manufacturer Part Number AYLD3LD-W-K
Manufacturer IDEC
Family Series IDEC Switches
Description Lens, Mushroom, 40mm, White, Push Pull
Type Lens
Shape Mushroom
Color White
Net Weight 0.09 lbs
Gross Weight 0.09 lbs