Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AYLW41L-S
MFG Item Number
AYLW41L-S
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AYLW41L-S |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
TW Series Lens |
| Type |
Lens |
| For Use With |
TW Series |
| Shape |
Mushroom |
| Color |
Blue |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |