AYLW49901D-R-12V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AYLW49901D-R-12V IDEC Switches, TW Series, TW Ill Estop Psh/PII 1NC
MFG Item Number
AYLW49901D-R-12V

AYLW49901D-R-12V IDEC Switches, TW Series, TW Ill Estop Psh/PII 1NC

MFG Item Number
AYLW49901D-R-12V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AYLW49901D-R-12V
TW Ill Estop Psh/PII 1NC

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AYLW49901D-R-12V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description TW Ill Estop Psh/PII 1NC
Illuminated Yes
Operation Pull
Mounting 22 mm
Contacts 1NC
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 12 VDC
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP65
Approvals CE, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs