AYLW49902D-A-12V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AYLW49902D-A-12V IDEC Switches, TW Series, Push-Pull Pushbutton, Amb, 40mm Mush
MFG Item Number
AYLW49902D-A-12V

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AYLW49902D-A-12V IDEC Switches, TW Series, Push-Pull Pushbutton, Amb, 40mm Mush

MFG Item Number
AYLW49902D-A-12V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AYLW49902D-A-12V
Push-Pull Pushbutton, Amb, 40mm Mush

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Specifications

Specifications
Manufacturer Part Number AYLW49902D-A-12V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Push-Pull Pushbutton, Amb, 40mm Mush , 12V Direct, 22mm Mounting, LED, 2NC Contact Blocks
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 2NC
Max Voltage 660 VAC, 660 VDC
Current Rating 10 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 12 VDC
Lens/Button Shape Mushroom
Operator Color Amber
Terminal Type Fingersafe Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs